Motion
8677-C-24
Female Metric - M24X1.5 Thread, Steel
Mi Item #13675377
MFR #8677-C-24
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Metric - M24X1.5 Thread, Steel
Mi Item #13675377
MFR #8677-C-24

Mfr description
8677-C-24 FEMALE METRIC SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • End 1 Size
    24 mm

Details

  • Adapter Type
    Cap
  • End 1 Style
    Female Metric
  • End 1 Thread
    M24X1.5
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    8677_C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)