Motion
8677-C-38
Female Metric - M38X2.0 Thread, Steel
MI ITEM #13675378
MFR #8677-C-38
List Price$227.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Metric - M38X2.0 Thread, Steel
MI ITEM #13675378
MFR #8677-C-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.76/each for your price

Overview

Mfr description
8677-C-38 FEMALE METRIC SWIVEL

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female Metric
  • End 1 Size
    38 mm
  • End 1 Thread
    M38X2.0
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • Series
    8677_C
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text