Motion
9000-08-04-B
9000-08-04-B MALE BSPT (R)
Mi Item #13675444
MFR #9000-08-04-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-08-04-B MALE BSPT (R)
Mi Item #13675444
MFR #9000-08-04-B

Mfr description
9000-08-04-B MALE BSPT (R)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in, 1/4 in
  • End 2 Size
    1/2 in, 1/4 in
  • Hex Body
    22.0
  • Overall Length
    46.3
  • Thread Depth
    13.49

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1/2-14, R - 1/4-19
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1/2-14, R - 1/4-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)