Overview
Mfr description
9000-12-06-B MALE BSPT (R)
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size3/4 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadR - 3/4-14, R - 3/8-19
- End 2 StyleMale British Standard Pipe Tapered
- End 2 Size3/4 in, 3/8 in
- End 2 ThreadR - 3/4-14, R - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9000
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data