Motion
9000-20-16
9000-20-16 MALE BSPT (R)
Mi Item #13675448
MFR #9000-20-16
Price$122.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000-20-16 MALE BSPT (R)
Mi Item #13675448
MFR #9000-20-16

Mfr description
9000-20-16 MALE BSPT (R)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.53/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in
  • Hex Body
    46.0

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1-1/4-11, R - 1-11
  • End 2 Style
    Male British Standard Pipe Tapered
  • End 2 Thread
    R - 1-1/4-11, R - 1-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)