Overview
Mfr description
9000-32-20 MALE BSPT (R)
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered
- End 1 Size1-1/4 in, 2 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadR - 1-1/4-11, R - 2-11
- End 2 StyleMale British Standard Pipe Tapered
- End 2 Size1-1/4 in, 2 in
- End 2 ThreadR - 1-1/4-11, R - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Hex Body65.0
- Series9000
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data