Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9020-08-20 MALE BSPP WITH 60 DEGREE SEAT
MI ITEM #13675463
MFR #9020-08-20

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9020-08-20 MALE BSPP WITH 60 DEGREE SEAT

Specifications

  • Adapter Type
    Straight
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Size
    1-1/4 in, 1/2 in
  • End 1 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 1 Thread
    G - 1/2-14, R - 1-1/4-11
  • End 2 Size
    1-1/4 in, 1/2 in
  • End 2 Style
    Male British Standard Pipe Parallel, Male British Standard Pipe Tapered
  • End 2 Thread
    G - 1/2-14, R - 1-1/4-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    50.0
  • Material
    Steel
  • Overall Length
    58.4
  • Plating
    Trivalent Zinc
  • Series
    9020
  • Thread Depth
    10.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text