Overview
Mfr description
9020-40-40 MALE BSPP WITH 60 DEGREE SEAT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male British Standard Pipe Tapered
- End 1 Size2-1/2 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 2-1/2-11, R - 2-1/2-11
- End 2 StyleMale British Standard Pipe Parallel, Male British Standard Pipe Tapered
- End 2 Size2-1/2 in
- End 2 ThreadG - 2-1/2-11, R - 2-1/2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9020
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data