Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9022-08-04-R.118

9022-08-04-R.118 MALE BSPP WITH 60 DEGRE
MI ITEM #13675500
MFR #9022-08-04-R.118

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9022-08-04-R.118 MALE BSPP WITH 60 DEGRE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in, 1/4 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 1/2-14, G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in, 1/4 in
  • End 2 Thread
    G - 1/2-14, G - 1/4-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    33.4
  • Hex Body
    27.0
  • Series
    9022
  • Thread Depth
    12.7
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text