Overview
Mfr description
9022-08-06-R.098 MALE BSPP WITH 60 DEGRE
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 1/2-14, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 ThreadG - 1/2-14, G - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length35.3
- Hex Body27.0
- Series9022
- Thread Depth12.7
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data