Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9022-16-06-174SPEC

9022-16-06-174SPEC MALE BSPP WITH 60 DEG
MI ITEM #13675538
MFR #9022-16-06-174SPEC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9022-16-06-174SPEC MALE BSPP WITH 60 DEG

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    G - 1-11, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/8 in
  • End 2 Thread
    G - 1-11, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9022
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text