Overview
Mfr description
9022-16-16-174SPEC MALE BSPP WITH 60 DEG
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size1 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 1-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Size1 in
- End 2 ThreadG - 1-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9022
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data