Motion
9022-DIN-16-06
9022-DIN-16-06 MALE BSPP DIN 3852 FORM A
Mi Item #13675601
MFR #9022-DIN-16-06
Price$22.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-DIN-16-06 MALE BSPP DIN 3852 FORM A
Mi Item #13675601
MFR #9022-DIN-16-06

Mfr description
9022-DIN-16-06 MALE BSPP DIN 3852 FORM A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.61/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/8 in
  • End 2 Size
    1 in, 3/8 in
  • Hex Body
    41.0
  • Overall Length
    45.5
  • Thread Depth
    22.2
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-11, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-11, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9022_DIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)