Motion
9022-DIN-20-08
9022-DIN-20-08 MALE BSPP DIN 3852 FORM A
Mi Item #13675608
MFR #9022-DIN-20-08
Price$37.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-DIN-20-08 MALE BSPP DIN 3852 FORM A
Mi Item #13675608
MFR #9022-DIN-20-08

Mfr description
9022-DIN-20-08 MALE BSPP DIN 3852 FORM A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.09/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in, 1/2 in
  • End 2 Size
    1-1/4 in, 1/2 in
  • Hex Body
    50.0
  • Overall Length
    52.0
  • Thread Depth
    28.6
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/4-11, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9022_DIN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)