Motion
9022-DIN-32-06
9022-DIN-32-06 MALE BSPP DIN 3852 FORM A
MI ITEM #13675623
MFR #9022-DIN-32-06
List Price$75.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9022-DIN-32-06 MALE BSPP DIN 3852 FORM A
MI ITEM #13675623
MFR #9022-DIN-32-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.36/each for your price

Overview

Mfr description
9022-DIN-32-06 MALE BSPP DIN 3852 FORM A

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    3/8-19
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    2 in, 3/8 in
  • End 1 Thread
    G - 2-11, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    2 in, 3/8 in
  • End 2 Thread
    G - 2-11, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    70.0
  • Series
    9022_DIN
  • Thread Depth
    46.0
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text