Specifications
Dimensions
- End 1 Size1-1/2 in, 2 in
- End 2 Size1-1/2 in, 2 in
- Hex Body70.0
- Overall Length65.5
- Thread Depth46.0
- Thread Size 21-1/2-11
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 1-1/2-11, G - 2-11
- End 2 StyleMale British Standard Pipe Parallel
- End 2 ThreadG - 1-1/2-11, G - 2-11
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingCR3
- Series9022_DIN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)