Motion
9023-06-12-PO
9023-06-12-PO MALE BSPP WITH 60 DEGREE S
MI ITEM #13675644
MFR #9023-06-12-PO
List Price$34.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9023-06-12-PO MALE BSPP WITH 60 DEGREE S
MI ITEM #13675644
MFR #9023-06-12-PO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.09/each for your price

Overview

Mfr description
9023-06-12-PO MALE BSPP WITH 60 DEGREE S

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Size
    3/4 in, 3/8 in
  • End 1 Thread
    G - 3/4-14, G - 3/8-19
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Size
    3/4 in, 3/8 in
  • End 2 Thread
    G - 3/4-14, G - 3/8-19
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9023
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text