Overview
Mfr description
9023-12-04-BS MALE BSPP WITH 60 DEGREE S
Specifications
- Adapter TypeStraight
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size1/4 in, 3/4 in
- End 1 ThreadG - 1/4-19, G - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size1/4 in, 3/4 in
- End 2 ThreadG - 1/4-19, G - 3/4-14
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series9023
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data