Overview
Mfr description
9244-08-06-FG FEMALE BSPP SWIVEL
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 ThreadG - 1/2-14, G - 3/8-19
- End 2 StyleFemale British Standard Pipe Parallel
- End 2 Size1/2 in, 3/8 in
- End 2 ThreadG - 1/2-14, G - 3/8-19
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Hex Body25.4
- Series9244
- Thread Depth9.7
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data