Motion
9522-P-02-SOLID

BRENNAN INDUSTRIES INC
9522-P-02-SOLID

Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Steel, 14.0 Overall Length
Mi Item #13675917
MFR #9522-P-02-SOLID
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9522-P-02-SOLID

Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Steel, 14.0 Overall Length
Mi Item #13675917
MFR #9522-P-02-SOLID

Mfr description
9522-P-02-SOLID MALE BSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • Hex Body
    14.0
  • Overall Length
    14.0

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/8-28
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P_SOLID
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)