Motion
9522-P-04-ED
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
MI ITEM #13675921
MFR #9522-P-04-ED
Price$44.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
MI ITEM #13675921
MFR #9522-P-04-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.00/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Thread Size 2
    BS 5200

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9522_P_ED

Overview

Mfr description
9522-P-04-ED MALE BSPP ED SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought