Motion
9522-P-06-B2351

BRENNAN INDUSTRIES INC
9522-P-06-B2351

Male British Standard Pipe Parallel Plug - G - 3/8-19 Thread, Steel, 21.5 Overall Length
MI ITEM #13675923
MFR #9522-P-06-B2351
Price$55.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9522-P-06-B2351

Male British Standard Pipe Parallel Plug - G - 3/8-19 Thread, Steel, 21.5 Overall Length
MI ITEM #13675923
MFR #9522-P-06-B2351

Mfr description
9522-P-06-B2351 MALE BSPP WITH JIS B2351
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.24/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    21.5
  • Thread Size 2
    ISO 1179

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P_B2351

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)