Motion
9522-P-10-SOLID

BRENNAN INDUSTRIES INC
9522-P-10-SOLID

Male British Standard Pipe Parallel Plug - G - 5/8-14 Thread, Steel, 26.4 Overall Length
Mi Item #13675934
MFR #9522-P-10-SOLID
Price$6.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9522-P-10-SOLID

Male British Standard Pipe Parallel Plug - G - 5/8-14 Thread, Steel, 26.4 Overall Length
Mi Item #13675934
MFR #9522-P-10-SOLID

Mfr description
9522-P-10-SOLID MALE BSPP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.94/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • Hex Body
    30.0
  • Overall Length
    26.4

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 5/8-14
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9522_P_SOLID
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)