Overview
Mfr description
9522-P-12-DIN MALE BSPP DIN 3852 FORM A
Specifications
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Parallel
- End 1 Size3/4 in
- End 1 ThreadG - 3/4-14
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- Overall Length26.0
- Hex Body32.0
- Series9522
- End 2 StyleNon Applicable
- Thread Depth16.7
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data