Motion
9522-P-20-BS
Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Steel, 37.5 Overall Length
MI ITEM #13675940
MFR #9522-P-20-BS
Price$84.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Steel, 37.5 Overall Length
MI ITEM #13675940
MFR #9522-P-20-BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.72/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • Hex Body
    50.0
  • Overall Length
    37.5
  • Thread Depth
    30.0
  • Thread Size 2
    FOR ISO 1179 PORT

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/4-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    9522_P_BS

Overview

Mfr description
9522-P-20-BS MALE BSPP WITH 60 DEGREE SE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought