Motion
9522-P-20-SOLID

BRENNAN INDUSTRIES INC
9522-P-20-SOLID

Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Steel, 37.5 Overall Length
MI ITEM #13675942
MFR #9522-P-20-SOLID
List Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9522-P-20-SOLID

Male British Standard Pipe Parallel Plug - G - 1-1/4-11 Thread, Steel, 37.5 Overall Length
MI ITEM #13675942
MFR #9522-P-20-SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.45/each for your price

Overview

Mfr description
9522-P-20-SOLID MALE BSPP

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1-1/4 in
  • End 1 Thread
    G - 1-1/4-11
  • Material
    Steel
  • Overall Length
    37.5
  • Hex Body
    50.0
  • End 2 Style
    Non Applicable
  • Series
    9522_P_SOLID
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text