Motion
9522-P-64
Male British Standard Pipe Parallel Plug - G - 4-11 Thread, Steel
MI ITEM #13675953
MFR #9522-P-64
List Price$674.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 4-11 Thread, Steel
MI ITEM #13675953
MFR #9522-P-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$674.45/each for your price

Overview

Mfr description
9522-P-64 MALE BSPP WITH 60 DEGREE SEAT

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    4 in
  • End 1 Thread
    G - 4-11
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • Series
    9522_P
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text