Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 4-11 Thread, Steel
MI ITEM #13675954
MFR #9522-P-64-DIN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9522-P-64-DIN MALE BSPP DIN 3852 FORM A

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    4 in
  • End 1 Thread
    G - 4-11
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • Series
    9522
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text