Motion
9564-24-24-02
9564-24-24-02
Mi Item #13675957
MFR #9564-24-24-02
Price$449.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9564-24-24-02
Mi Item #13675957
MFR #9564-24-24-02

Mfr description
9564-24-24-02 MALE BSPP WITH 60 DEGREE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.41/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in, 1/8 in
  • End 2 Size
    1-1/2 in, 1/8 in
  • End 3 Size
    1/8 in;1-1/2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1/8-28
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)