Motion
9564-32-32-02
9564-32-32-02
MI ITEM #13675959
MFR #9564-32-32-02
Price$663.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9564-32-32-02
MI ITEM #13675959
MFR #9564-32-32-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$663.24/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 2 in
  • End 2 Size
    1/8 in, 2 in
  • End 3 Size
    1/8 in;2 in

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 2 Thread
    G - 2-11
  • End 3 Style
    Female British Standard Pipe Parallel, Male British Standard Pipe Parallel
  • End 3 Thread
    G - 1/8-28
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    9564

Overview

Mfr description
9564-32-32-02 MALE BSPP WITH 60 DEGREE S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought