Motion
9645-C-32
Female British Standard Pipe Parallel - G - 2-11 Thread, Steel Material
MI ITEM #13675987
MFR #9645-C-32
List Price$301.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female British Standard Pipe Parallel - G - 2-11 Thread, Steel Material
MI ITEM #13675987
MFR #9645-C-32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$301.37/each for your price

Overview

Mfr description
9645-C-32 FEMALE BSPP

Specifications

  • Adapter Type
    Cap
  • End 1 Style
    Female British Standard Pipe Parallel
  • End 1 Size
    2 in
  • End 1 Thread
    G - 2-11
  • Material
    Steel
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    9645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text