Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9722-DIN-16-16-LN

MALE BSPP DIN 3852 FORM A
MI ITEM #13676010
MFR #9722-DIN-16-16-LN

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
9722-DIN-16-16-LN MALE BSPP DIN 3852 FOR

Specifications

  • Hex Body
    41.0
  • Overall Length
    75.0
  • Plating
    CR3
  • Series
    9722_DIN_LN
  • Shape
    STRAIGHT
  • Thread Depth
    22.2
  • Thread Size 2
    1-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text