Motion
9725-12-12-LN
9725-12-12-LN MALE BSPP WITH 60 DEGREE S
MI ITEM #13676026
MFR #9725-12-12-LN
List Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9725-12-12-LN MALE BSPP WITH 60 DEGREE S
MI ITEM #13676026
MFR #9725-12-12-LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.39/each for your price

Overview

Mfr description
9725-12-12-LN MALE BSPP WITH 60 DEGREE S

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Size
    3/4 in
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/4-14
  • End 2 Size
    3/4 in
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9725_LN_FG
  • Thread Size 2
    3/4-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought