Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #13676095
MFR #D6400-L10-05-O

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6400-L10-05-O DIN METRIC TUBE COMPRESSI

Specifications

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6400_O
  • Shape
    STRAIGHT
  • Thread Size 2
    1/2-20 UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text