Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L35-L35-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #13676141
MFR #D6504-L35-L35-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6504-L35-L35-X FEMALE METRIC SWIVEL 24D

Specifications

  • Thread Size 2
    LIGHT 35MM TUBE OD
  • Shape
    STRAIGHT
  • Overall Length
    50.0
  • Hex Body
    46.0
  • Series
    D6504_EQUAL_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text