Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6801-L12-06-NWO-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #13676169
MFR #D6801-L12-06-NWO-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6801-L12-06-NWO-SS DIN METRIC TUBE COMP

Specifications

  • Thread Size 2
    9/16-18 UNF
  • Shape
    90 DEGREE ELBOW
  • Series
    D6801_NWO
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text