Motion
D8400-L42-48-O-ISO 6149-X

BRENNAN INDUSTRIES INC
D8400-L42-48-O-ISO 6149-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #13676313
MFR #D8400-L42-48-O-ISO 6149-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L42-48-O-ISO 6149-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #13676313
MFR #D8400-L42-48-O-ISO 6149-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D8400-L42-48-O-ISO 6149-X MALE METRIC 24

Specifications

  • Thread Size 2
    M48X2.0
  • Shape
    STRAIGHT
  • Overall Length
    47.5
  • Hex Body
    55.0
  • Series
    D8400_ISO 6149_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text