Motion
D8501-E06-08-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #13676348
MFR #D8501-E06-08-X
Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #13676348
MFR #D8501-E06-08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.70/each

Specifications

Dimensions

  • Hex Body
    9.0
  • Overall Length
    15.0
  • Thread Size 2
    M08X1.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D8501_X
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
D8501-E06-08-X MALE METRIC 24 DEGREE DIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought