Motion
SER204-12M
Ball Bearing Insert - Straight Bore, 12 mm Bore
Mi Item #13676951
MFR #SER204-12M
Price$62.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Insert - Straight Bore, 12 mm Bore
Mi Item #13676951
MFR #SER204-12M

Mfr description
PER.SER204-12M MOUNTED BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.47/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)