Motion
PHG XPB1640EP

SKF
PHG XPB1640EP

Metric Werapped V-Belt - XPB, 16 mm Top Width, 1 Strand, 1640 mm Nominal Outside Length, Cogged
MI ITEM #13676966
MFR #PHG XPB1640EP
Price$55.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG XPB1640EP

Metric Werapped V-Belt - XPB, 16 mm Top Width, 1 Strand, 1640 mm Nominal Outside Length, Cogged
MI ITEM #13676966
MFR #PHG XPB1640EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.37/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    1640 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Product Type
    Industrial V-Belts
  • Section
    XPB

Overview

Mfr description
PHG XPB1640EP BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought