1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
401206
V-ring - Viton Material
Mi Item #
13676979
MFR #
401206
Price
$206.71
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
CR SEALS (SKF) 401206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
401206
V-ring - Viton Material
Mi Item #
13676979
MFR #
401206
Mfr description
401206 V-RING SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$206
.71
/each
Add to Cart
Specifications
Dimensions
Weight
1.51 lbs
Details
Continuous Temperature Range
-4 °F to 302 °F
Design Type
VR3
Lip Material
Viton
Series
VR3
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items