Motion
540X590X22 HDS1 R

CR SEALS (SKF)
540X590X22 HDS1 R

540 mm Shaft Dia., 590 mm OD, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13676985
MFR #540X590X22 HDS1 R
Your Price$1,678.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
540X590X22 HDS1 R

540 mm Shaft Dia., 590 mm OD, HDS1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13676985
MFR #540X590X22 HDS1 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,678.62/each(List $2,316.50)

Overview

Mfr description
540X590X22 HDS1 R LARGE DIAMETER SEAL

Specifications

  • Shaft Diameter
    540 mm
  • Outside Diameter
    590 mm
  • Design Type
    HDS1
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Operating Temperature Range
    -35 to 100 °C, -31 to 212 °F
  • Spring Material
    Stainless steel
  • Weight
    5.115 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -35 °C, -31 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text