Motion
360X400X20 HMS5 RG

CR SEALS (SKF)
360X400X20 HMS5 RG

360 mm Shaft Dia., 400 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13676987
MFR #360X400X20 HMS5 RG
Price$791.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
360X400X20 HMS5 RG

360 mm Shaft Dia., 400 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13676987
MFR #360X400X20 HMS5 RG

Mfr description
360X400X20 HMS5 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$791.27/each

Specifications

Dimensions

  • Outside Diameter
    400 mm
  • Shaft Diameter
    360 mm
  • Weight
    1.74 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F, -40 °C
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)