Motion
120X140X13 HMS5 RG

CR SEALS (SKF)
120X140X13 HMS5 RG

120 mm Shaft Dia., 140 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677053
MFR #120X140X13 HMS5 RG
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
120X140X13 HMS5 RG

120 mm Shaft Dia., 140 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677053
MFR #120X140X13 HMS5 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.77/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Shaft Diameter
    120 mm
  • Weight
    0.2 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
120X140X13 HMS5 RG SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought