Motion
17X47X7 HMSA10 RG

CR SEALS (SKF)
17X47X7 HMSA10 RG

17 mm Shaft Dia., 47 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677061
MFR #17X47X7 HMSA10 RG
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
17X47X7 HMSA10 RG

17 mm Shaft Dia., 47 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677061
MFR #17X47X7 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.91/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Shaft Diameter
    17 mm
  • Weight
    0.033 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
17X47X7 HMSA10 RG SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought