Motion
40X80X7 HMS5 RG

CR SEALS (SKF)
40X80X7 HMS5 RG

40 mm Shaft Dia., 80 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677067
MFR #40X80X7 HMS5 RG
Price$9.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X80X7 HMS5 RG

40 mm Shaft Dia., 80 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677067
MFR #40X80X7 HMS5 RG

Mfr description
40X80X7 HMS5 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.15/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Shaft Diameter
    40 mm
  • Weight
    0.07231 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)