Motion
62X120X12 HMSA10 RG

CR SEALS (SKF)
62X120X12 HMSA10 RG

62 mm Shaft Dia., 120 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677074
MFR #62X120X12 HMSA10 RG
Price$23.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
62X120X12 HMSA10 RG

62 mm Shaft Dia., 120 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13677074
MFR #62X120X12 HMSA10 RG

Mfr description
62X120X12 HMSA10 RG SMALL BORE SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.53/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Shaft Diameter
    62 mm
  • Weight
    0.23 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)