Motion
3300-3500-40 HDS2 D

CR SEALS (SKF)
3300-3500-40 HDS2 D

33.0000 in Shaft Dia., 35.0000 in OD, HDS2 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #13677075
MFR #3300-3500-40 HDS2 D
Price$2,777.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
3300-3500-40 HDS2 D

33.0000 in Shaft Dia., 35.0000 in OD, HDS2 Design, Carboxylated Nitrile Rubber (XNBR) Lip Material
Mi Item #13677075
MFR #3300-3500-40 HDS2 D

Mfr description
3300-3500-40 HDS2 D LARGE DIAMETER SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,777.14/each

Specifications

Dimensions

  • Outside Diameter
    35.0000 in
  • Shaft Diameter
    33.0000 in
  • Weight
    5.798 lb

Details

  • Design Type
    HDS2
  • Lip Material
    Carboxylated Nitrile Rubber (XNBR)
  • Material
    Carboxylated Nitrile Rubber (XNBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Operating Temperature Range
    -30 to 100 °C, -22 to 212 °F
  • Spring Material
    Stainless steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)