Motion
95X110X10 HMSA10 RG

CR SEALS (SKF)
95X110X10 HMSA10 RG

95 mm Shaft Dia., 110 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677076
MFR #95X110X10 HMSA10 RG
Your Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
95X110X10 HMSA10 RG

95 mm Shaft Dia., 110 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13677076
MFR #95X110X10 HMSA10 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.23/each(List $19.85)

Overview

Mfr description
95X110X10 HMSA10 RG SMALL BORE SEAL

Specifications

  • Shaft Diameter
    95 mm
  • Outside Diameter
    110 mm
  • Design Type
    HMSA10
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Weight
    0.12 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text