Motion
80X100X7 HMSA10 V1

CR SEALS (SKF)
80X100X7 HMSA10 V1

80 mm Shaft Dia., 100 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13677080
MFR #80X100X7 HMSA10 V1
Price$55.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
80X100X7 HMSA10 V1

80 mm Shaft Dia., 100 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13677080
MFR #80X100X7 HMSA10 V1

Mfr description
80X100X7 HMSA10 V1 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.24/each

Specifications

Dimensions

  • Outside Diameter
    100 mm
  • Shaft Diameter
    80 mm
  • Weight
    0.089 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)